Zoro Homepage

Nissan 96- Expansion Valve, Ex10051C

  • Mfr # EX10051C

  • Zoro # G8581862


original price: $22.15
9% off
new price: $19.95
/ea

Key Features

Type
Right Angle
Outlet Diameter
20 mm
Inlet Diameter
16 mm
Capacity
1.5 ton
Capillary Length
279.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX10051C
Zoro #
G8581862
UPC #
711307126132
Country of Origin
Unknown

Dimensions

Outlet Diameter
20 mm
Inlet Diameter
16 mm
Capillary Length
279.4 mm
Equalizer Length
305 mm

Details

Type
Right Angle
Capacity
1.5 ton
Item
A/C Expansion Valve
Fitting Type
O-Ring
Equalizer Fitting
12 mm FOR
Refrigerant
R134A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.