Nissan:York-Diesel Kiki-Zexel-Seltec Dks New Compressor, Co10865Jc

  • Mfr # CO10865JC

  • Zoro # G5375619


original price:  $281.99 , new price: $265.99 , 5 percent off
new price:  $265.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Compressor Type
Piston
Pulley Diameter
115 mm
Suction Port Diameter (mm)
21 mm
Discharge Port Size
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CO10865JC
Zoro #
G5375619
UPC #
711307069279
Country of Origin
Unknown

Dimensions

Pulley Diameter
115 mm
Suction Port Diameter (mm)
21 mm
Discharge Port Size
16 mm

Details

Voltage
12V
Compressor Type
Piston
Item
A/C Compressor Assembly

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.