Zoro Homepage

Pont Grand Am 98-94 Evaporator, Ev6880Pfc

  • Mfr # EV6880PFC

  • Zoro # G5900637


original price: $62.99
10% off
new price: $56.69
/ea

Key Features

Height
175 mm
Width
340 mm
Length
73 mm
Outlet Diameter
M27-2.0
Inlet Diameter
M20-1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV6880PFC
Zoro #
G5900637
UPC #
711307121809
Country of Origin
Unknown

Dimensions

Height
175 mm
Width
340 mm
Length
73 mm
Outlet Diameter
M27-2.0
Inlet Diameter
M20-1.5

Details

Item
A/C Evaporator Core

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.