Zoro Homepage

Porsche Cayenne 15-03

  • Mfr # EX9770C

  • Zoro # G200626335


product price: $18.25
/ea

Key Features

Liquid Outlet Size
13.5 mm
Liquid Inlet Size
12.5 mm
Suction Outlet Size
19.5 mm
Suction Inlet Size
17.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX9770C
Zoro #
G200626335
UPC #
711307430741
Country of Origin
Unknown

Dimensions

Liquid Outlet Size
13.5 mm
Liquid Inlet Size
12.5 mm
Suction Outlet Size
19.5 mm
Suction Inlet Size
17.5 mm

Details

Item
A/C Expansion Valve

Description

Porsche Cayenne 15-03

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.