Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

R134A Trinary Female

  • Mfr # SW4085C

  • Zoro # G500625809


product price: $16.29
/ea

Key Features

Material
Plastic/Steel
Includes
Wiring
Color
Black
Control Type
Fluid Pressure
Features
Labeled; Weatherproof Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW4085C
Zoro #
G500625809
UPC #
711307221776
Country of Origin
Unknown

Dimensions

Thread Size
7/16"-20

Details

Material
Plastic/Steel
Includes
Wiring
Color
Black
Control Type
Fluid Pressure
Features
Labeled; Weatherproof Sealed
Connector/Port/Interface
Wire Leads
Item
A/C Trinary Switch
Circuit Activation
Constant/Momentary

Description

R134A Trinary Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.