Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiator, Ra1290C

  • Mfr # RA1290C

  • Zoro # G4917977


product price: $52.85
/ea

Key Features

Includes
Radiator Cap
Material
Aluminum/Plastic
Core Width
13-3/4 in
Core Thickness
0.88 in
Radiator Outlet Size
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RA1290C
Zoro #
G4917977
UPC #
-
Country of Origin
Unknown

Dimensions

Core Width
13-3/4 in
Core Thickness
0.88 in
Radiator Outlet Size
1-1/8 in
Core Height
13.69 in
Radiator Inlet Size
1-1/8 in

Details

Includes
Radiator Cap
Material
Aluminum/Plastic
Item
Engine Coolant Radiator
Transmission Cooler
Yes
Radiator Finish
Black/Natural
Radiator Style
Downflow
Inlet Location
Center Upper
Outlet Location
Lower Passenger Side
Number of Rows
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.