
RADIATOR
Mfr # RA13126C
Zoro # G202150647
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum/Plastic
Core Thickness
1 in
Number of Rows
1
Radiator Finish
Black/Natural
Radiator Style
Crossflow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RA13126C
Zoro #
G202150647
UPC #
-
Country of Origin
Unknown
Dimensions
Core Thickness
1 in
Radiator Outlet Size
1-1/2 in
Core Width
17 in
Radiator Inlet Size
1-1/2 in
Core Height
25.81 in
Details
Material
Aluminum/Plastic
Item
Engine Coolant Radiator
Number of Rows
1
Radiator Finish
Black/Natural
Radiator Style
Crossflow
Inlet Location
Upper Driver Side
Outlet Location
Lower Passenger Side
Transmission Cooler
Yes
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.