Zoro Homepage

Radiator, Ra13146C

  • Mfr # RA13146C

  • Zoro # G4906269


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum/Plastic
Outlet Location
Upper Passenger Side
Number of Rows
1
Radiator Outlet Size
1.313 in
Radiator Style
Crossflow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA13146C
Zoro #
G4906269
UPC #
-
Country of Origin
Unknown

Dimensions

Radiator Outlet Size
1.313 in
Core Thickness
1 in
Core Height
26-3/4 in
Radiator Inlet Size
1.313 in
Core Width
15.81 in

Details

Material
Aluminum/Plastic
Item
Engine Coolant Radiator
Outlet Location
Upper Passenger Side
Number of Rows
1
Radiator Style
Crossflow
Radiator Finish
Black/Natural
Inlet Location
Center Driver Side
Transmission Cooler
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.