
Radiator, RA13157C
Mfr # RA13157C
Zoro # G100620396
product price: $98.55
/ea
Free Shipping & Returns
Key Features
Material
Aluminum/Plastic
Radiator Style
Crossflow
Number of Rows
1
Core Width
18.13 in
Radiator Finish
Black/Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RA13157C
Zoro #
G100620396
UPC #
-
Country of Origin
Unknown
Dimensions
Core Width
18.13 in
Radiator Inlet Size
1.437 in
Radiator Outlet Size
1.437 in
Core Height
24.13 in
Core Thickness
1 in
Details
Material
Aluminum/Plastic
Item
Engine Coolant Radiator
Radiator Style
Crossflow
Number of Rows
1
Radiator Finish
Black/Natural
Outlet Location
Upper Passenger Side
Transmission Cooler
Yes
Inlet Location
Lower Driver Side
Description
Radiator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.