Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiator, Ra13200C

  • Mfr # RA13200C

  • Zoro # G4905727


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum/Plastic
Core Thickness
1 in
Core Height
25.12 in
Inlet Location
Upper Driver Side
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RA13200C
Zoro #
G4905727
UPC #
-
Country of Origin
Unknown

Dimensions

Core Thickness
1 in
Core Height
25.12 in
Core Width
20.56 in
Radiator Inlet Size
1-1/2 in
Radiator Outlet Size
1-1/2 in

Details

Material
Aluminum/Plastic
Item
Engine Coolant Radiator
Inlet Location
Upper Driver Side
Number of Rows
1
Transmission Cooler
No
Outlet Location
Lower Passenger Side
Radiator Style
Crossflow
Radiator Finish
Black/Natural

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.