Zoro Homepage

Radiator, RA13213C

  • Mfr # RA13213C

  • Zoro # G700620468


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum/Plastic
Radiator Inlet Size
1.813 in
Core Height
25.38 in
Inlet Location
Upper Driver Side
Core Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA13213C
Zoro #
G700620468
UPC #
-
Country of Origin
Unknown

Dimensions

Radiator Inlet Size
1.813 in
Core Height
25.38 in
Core Width
17 in
Radiator Outlet Size
1.312 in
Core Thickness
0.88 in

Details

Material
Aluminum/Plastic
Item
Engine Coolant Radiator
Inlet Location
Upper Driver Side
Number of Rows
1
Radiator Style
Crossflow
Outlet Location
Upper Passenger Side
Transmission Cooler
Yes
Radiator Finish
Black/Natural

Description

Radiator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.