Zoro Homepage

Radiator, Ra13241C

  • Mfr # RA13241C

  • Zoro # G4903758


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum/Plastic
Includes
Trans Cooler Adapter Fittings
Outlet Location
Upper Driver Side
Radiator Outlet Size
1.313 in
Radiator Finish
Black/Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA13241C
Zoro #
G4903758
UPC #
-
Country of Origin
Unknown

Dimensions

Radiator Outlet Size
1.313 in
Core Height
24.44 in
Radiator Inlet Size
1-3/8 in
Core Thickness
1 in
Core Width
22.06 in

Details

Material
Aluminum/Plastic
Includes
Trans Cooler Adapter Fittings
Item
Engine Coolant Radiator
Outlet Location
Upper Driver Side
Radiator Finish
Black/Natural
Inlet Location
Lower Driver Side
Radiator Style
Crossflow
Transmission Cooler
Yes
Number of Rows
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.