
Radiator, Ra13431C
Mfr # RA13431C
Zoro # G4910618
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Includes
Trans Cooler Adapter Fittings
Material
Aluminum/Plastic
Number of Rows
1
Inlet Location
Upper Driver Side
Radiator Style
Downflow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RA13431C
Zoro #
G4910618
UPC #
-
Country of Origin
Unknown
Dimensions
Core Thickness
0.63 in
Details
Includes
Trans Cooler Adapter Fittings
Material
Aluminum/Plastic
Item
Engine Coolant Radiator
Number of Rows
1
Inlet Location
Upper Driver Side
Radiator Style
Downflow
Outlet Location
Lower Driver Side
Transmission Cooler
Yes
Radiator Finish
Black/Natural
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.