Zoro Homepage

RADIATOR

  • Mfr # RA2139C

  • Zoro # G802150962


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum/Plastic
Core Thickness
1.02 in
Core Height
17.91 in
Inlet Location
Upper Passenger Side
Radiator Inlet Size
1.496 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA2139C
Zoro #
G802150962
UPC #
-
Country of Origin
Unknown

Dimensions

Core Thickness
1.02 in
Core Height
17.91 in
Radiator Inlet Size
1.496 in
Core Width
28.15 in
Radiator Outlet Size
1.772 in

Details

Material
Aluminum/Plastic
Item
Engine Coolant Radiator
Inlet Location
Upper Passenger Side
Radiator Finish
Black/Natural
Radiator Style
Crossflow
Transmission Cooler
Yes
Outlet Location
Lower Driver Side

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.