
Radiator, Ra2802C
Mfr # RA2802C
Zoro # G4901676
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum/Plastic
Includes
Trans Cooler Adapter Fittings
Transmission Cooler
Yes
Radiator Finish
Black/Natural
Outlet Location
Lower Driver Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RA2802C
Zoro #
G4901676
UPC #
-
Country of Origin
Unknown
Dimensions
Core Thickness
0.87 in
Details
Material
Aluminum/Plastic
Includes
Trans Cooler Adapter Fittings
Item
Engine Coolant Radiator
Transmission Cooler
Yes
Radiator Finish
Black/Natural
Outlet Location
Lower Driver Side
Inlet Location
Upper Passenger Side
Radiator Style
Crossflow
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.