
RADIATOR
Mfr # RA2859C
Zoro # G702150642
product price: $83.69
/ea
Free Shipping & Returns
Key Features
Material
Aluminum/Plastic
Outlet Location
Lower Driver Side
Core Height
15.35 in
Radiator Outlet Size
1.260 in
Transmission Cooler
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RA2859C
Zoro #
G702150642
UPC #
-
Country of Origin
Unknown
Dimensions
Core Height
15.35 in
Radiator Outlet Size
1.260 in
Radiator Inlet Size
1.260 in
Core Width
22.76 in
Core Thickness
1.02 in
Details
Material
Aluminum/Plastic
Item
Engine Coolant Radiator
Outlet Location
Lower Driver Side
Transmission Cooler
No
Radiator Finish
Black/Natural
Radiator Style
Crossflow
Inlet Location
Upper Passenger Side
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.