Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiator, Ra2952C

  • Mfr # RA2952C

  • Zoro # G4904430


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum/Plastic
Inlet Location
Upper Driver Side
Radiator Outlet Size
1.535 in
Radiator Finish
Black/Natural
Core Thickness
1.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA2952C
Zoro #
G4904430
UPC #
-
Country of Origin
Unknown

Dimensions

Radiator Outlet Size
1.535 in
Core Thickness
1.26 in
Radiator Inlet Size
1.535 in
Core Width
24.21 in
Core Height
22.83 in

Details

Material
Aluminum/Plastic
Item
Engine Coolant Radiator
Inlet Location
Upper Driver Side
Radiator Finish
Black/Natural
Outlet Location
Lower Passenger Side
Radiator Style
Downflow
Transmission Cooler
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.