Zoro Homepage

Radiator, Ra2957C

  • Mfr # RA2957C

  • Zoro # G4902839


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum/Plastic
Radiator Outlet Size
1.535 in
Outlet Location
Lower Passenger Side
Transmission Cooler
No
Core Width
20.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA2957C
Zoro #
G4902839
UPC #
-
Country of Origin
Unknown

Dimensions

Radiator Outlet Size
1.535 in
Core Width
20.87 in
Radiator Inlet Size
1.535 in
Core Height
25.2 in
Core Thickness
1.02 in

Details

Material
Aluminum/Plastic
Item
Engine Coolant Radiator
Outlet Location
Lower Passenger Side
Transmission Cooler
No
Inlet Location
Upper Driver Side
Radiator Style
Crossflow
Radiator Finish
Black/Natural

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.