
RADIATOR
Mfr # RA897C
Zoro # G102150631
product price: $88.15
/ea
Free Shipping & Returns
Key Features
Material
Aluminum/Plastic
Radiator Inlet Size
1.496 in
Transmission Cooler
No
Core Width
18.39 in
Radiator Style
Crossflow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RA897C
Zoro #
G102150631
UPC #
-
Country of Origin
Unknown
Dimensions
Radiator Inlet Size
1.496 in
Core Width
18.39 in
Core Thickness
0.98 in
Radiator Outlet Size
1.496 in
Core Height
17.99 in
Details
Material
Aluminum/Plastic
Item
Engine Coolant Radiator
Transmission Cooler
No
Radiator Style
Crossflow
Inlet Location
Upper Passenger Side
Outlet Location
Lower Driver Side
Radiator Finish
Black/Natural
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.