Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saab 9-3 09-06 Compressor, Co8628C

  • Mfr # CO8628C

  • Zoro # G5378236


original price: $366.99
8% off
new price: $334.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Direct
Clutch Diameter
120 mm
Number of Grooves
6
Suction Port Diameter (mm)
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CO8628C
Zoro #
G5378236
UPC #
711307419944
Country of Origin
Unknown

Dimensions

Clutch Diameter
120 mm
Suction Port Diameter (mm)
17 mm

Details

Mounting Style
Direct
Number of Grooves
6
Item
A/C Compressor Assembly

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.