Zoro Homepage

Sd7H15 Cb Hd 119 Pv6

  • Mfr # CO4653C

  • Zoro # G000563601


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Ear
Refrigerant
R134A
Number of Grooves
6
Clutch Diameter
119 mm
Gauge Line
54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO4653C
Zoro #
G000563601
UPC #
711307316380
Country of Origin
Unknown

Dimensions

Clutch Diameter
119 mm

Details

Mounting Style
Ear
Refrigerant
R134A
Number of Grooves
6
Item
A/C Compressor Assembly
Gauge Line
54 mm

Description

Sd7H15 Cb Hd 119 Pv6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.