Zoro Homepage

St Mor Stl Bl 6-6 Fitting, Ft0090Sbc

  • Mfr # FT0090SBC

  • Zoro # G3570013


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Type
Beadlock
Color
Natural
Material
Steel
Hose End Size
#6 Air Conditioning
Angle
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT0090SBC
Zoro #
G3570013
UPC #
711307135080
Country of Origin
Unknown

Dimensions

Hose End Size
#6 Air Conditioning

Details

Type
Beadlock
Color
Natural
Material
Steel
Item
A/C Refrigerant Hose O-Ring
Angle
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.