Zoro Homepage

Suba Legacy 99-98 Evaporator, Ev4798725Pfc

  • Mfr # EV4798725PFC

  • Zoro # G5894632


product price: $72.29
/ea

Key Features

Width
235 mm
Length
60 mm
Inlet Diameter
M20
Outlet Diameter
M24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV4798725PFC
Zoro #
G5894632
UPC #
711307116553
Country of Origin
Unknown

Dimensions

Width
235 mm
Length
60 mm
Inlet Diameter
M20
Outlet Diameter
M24

Details

Item
A/C Evaporator Core

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.