
Subaru Outback 16-15 Condenser, Cn4454Pfc
Mfr # CN4454PFC
Zoro # G5397571
original price: $101.99
10% off
new price: $91.79
/ea
Free Shipping & Returns
Key Features
Outlet Diameter
10 mm
Height
12 in
Width
24.21 in
Thickness
0.47 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CN4454PFC
Zoro #
G5397571
UPC #
711307433063
Country of Origin
Unknown
Dimensions
Outlet Diameter
10 mm
Height
12 in
Width
24.21 in
Thickness
0.47 in
Details
Material
Aluminum
Color
Natural
Item
A/C Condenser
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.