Suz Aerio Sedan 06-02 Condenser, Cn4696Pfc

  • Mfr # CN4696PFC

  • Zoro # G5380710


product price: $89.39
/ea
Free Shipping & Returns

Key Features

Inlet Diameter
10.2 mm
Outlet Diameter
15.1 mm
Height
301.63 mm
Width
625.48 mm
Thickness
19.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN4696PFC
Zoro #
G5380710
UPC #
711307352104
Country of Origin
Unknown

Dimensions

Inlet Diameter
10.2 mm
Outlet Diameter
15.1 mm
Height
301.63 mm
Width
625.48 mm
Thickness
19.05 mm

Details

Item
A/C Condenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.