Zoro Homepage

Sw Gm Press Cyc Hdt, Sw1122C

  • Mfr # SW1122C

  • Zoro # G9685887


product price: $10.89
/ea

Key Features

Type
Clutch Cycling
Closing Pressure
44 psi
Thread Size
7/16"-20
Opening Pressure
24 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team