Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Therm Preset 21 26

  • Mfr # SW3004C

  • Zoro # G700625791


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Type
Cycling
Control Type
Preset
Capillary Length
406.4 mm
Cold On
36°F
Cold Off
24°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW3004C
Zoro #
G700625791
UPC #
711307221387
Country of Origin
Unknown

Dimensions

Capillary Length
406.4 mm

Details

Type
Cycling
Control Type
Preset
Item
Thermostatic Switch
Cold On
36°F
Cold Off
24°F

Description

Therm Preset 21 26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.