Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toy 4 Runner 89-84

  • Mfr # EV3510AC

  • Zoro # G700564014


original price: $64.85
5% off
new price: $61.59
/ea

Key Features

Height
233.6 mm
Length
81.3 mm
Width
228.6 mm
Inlet Diameter
16.5 mm
Outlet Diameter
23.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EV3510AC
Zoro #
G700564014
UPC #
711307113750
Country of Origin
Unknown

Dimensions

Height
233.6 mm
Length
81.3 mm
Width
228.6 mm
Inlet Diameter
16.5 mm
Outlet Diameter
23.5 mm

Details

Item
A/C Evaporator Core

Description

Toy 4 Runner 89-84

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.