Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toy Camry 94-92

  • Mfr # CN4345PFC

  • Zoro # G200566730


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Inlet Diameter
15.87 mm
Outlet Diameter
9.52 mm
Height
432 mm
Width
635 mm
Thickness
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN4345PFC
Zoro #
G200566730
UPC #
711307311767
Country of Origin
Unknown

Dimensions

Inlet Diameter
15.87 mm
Outlet Diameter
9.52 mm
Height
432 mm
Width
635 mm
Thickness
25.4 mm

Details

Item
A/C Condenser

Description

Toy Camry 94-92

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.