Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toy Corolla 04-03

  • Mfr # EV939546PFC

  • Zoro # G600564404


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Outlet Diameter
18.2 mm
Inlet Diameter
15.3 mm
Length
58 mm
Width
206 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV939546PFC
Zoro #
G600564404
UPC #
711307124213
Country of Origin
Unknown

Dimensions

Outlet Diameter
18.2 mm
Inlet Diameter
15.3 mm
Length
58 mm
Width
206 mm

Details

Item
A/C Evaporator Core

Description

Toy Corolla 04-03

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.