Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toy Landcruise 97-93 Evaporator, Ev60101Pfc

  • Mfr # EV60101PFC

  • Zoro # G5895046


product price: $81.25
/ea
Free Shipping & Returns

Key Features

Width
298 mm
Length
105 mm
Inlet Diameter
14.5 mm
Outlet Diameter
14.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV60101PFC
Zoro #
G5895046
UPC #
711307119257
Country of Origin
Unknown

Dimensions

Width
298 mm
Length
105 mm
Inlet Diameter
14.5 mm
Outlet Diameter
14.5 mm

Details

Item
A/C Evaporator Core

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.