Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toy Mits Trinary, Sw9726C

  • Mfr # SW9726C

  • Zoro # G3562864


product price: $8.79
/ea

Key Features

Color
Black
Features
Labeled; Weatherproof Sealed
Control Type
Refrigerant Pressure
Connector/Port/Interface
Male Thread
Thread Size
M11-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW9726C
Zoro #
G3562864
UPC #
711307273096
Country of Origin
Unknown

Dimensions

Thread Size
M11-1

Details

Color
Black
Features
Labeled; Weatherproof Sealed
Control Type
Refrigerant Pressure
Connector/Port/Interface
Male Thread
Item
A/C Trinary Switch
Amps
5A

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.