Zoro Homepage

Toy Mr2 93-91 Evaporator, Ev3154Pfc

  • Mfr # EV3154PFC

  • Zoro # G5895387


original price: $73.49
8% off
new price: $67.39
/ea

Key Features

Width
235 mm
Length
85 mm
Height
203 mm
Outlet Diameter
14.5 mm
Inlet Diameter
14.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV3154PFC
Zoro #
G5895387
UPC #
711307112937
Country of Origin
Unknown

Dimensions

Width
235 mm
Length
85 mm
Height
203 mm
Outlet Diameter
14.5 mm
Inlet Diameter
14.5 mm

Details

Item
A/C Evaporator Core

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.