Zoro Homepage

Toy Pickup 94-88 Evaporator, Ev3810Ac

  • Mfr # EV3810AC

  • Zoro # G5898150


original price: $55.15
9% off
new price: $49.65
/ea

Key Features

Height
238.13 mm
Length
85.73 mm
Width
228.6 mm
Outlet Type
Male Insert Oring
Inlet Diameter
19.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV3810AC
Zoro #
G5898150
UPC #
711307114122
Country of Origin
Unknown

Dimensions

Height
238.13 mm
Length
85.73 mm
Width
228.6 mm
Inlet Diameter
19.05 mm
Outlet Diameter
22.23 mm

Details

Outlet Type
Male Insert Oring
Inlet Type
Female Oring
Type
Serpentine
Item
A/C Evaporator Core

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.