Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TOY SIENNA 05-01

  • Mfr # EV939584PFC

  • Zoro # G502147958


original price: $83.69
5% off
new price: $79.49
/ea
Free Shipping & Returns

Key Features

Height
205 mm
Width
275 mm
Length
105 mm
Outlet Diameter
M24
Inlet Diameter
M22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV939584PFC
Zoro #
G502147958
UPC #
711000000000
Country of Origin
Unknown

Dimensions

Height
205 mm
Width
275 mm
Length
105 mm
Outlet Diameter
M24
Inlet Diameter
M22

Details

Item
A/C Evaporator Core

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.