Toy Sienna Rr 02-98 Evaporator, Ev4798749Pfc

  • Mfr # EV4798749PFC

  • Zoro # G5893436


original price: $65.29
10% off
new price: $58.75
/ea

Key Features

Height
157.45 mm
Length
90.05 mm
Width
295.35 mm
Outlet Diameter
14 mm
Inlet Diameter
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV4798749PFC
Zoro #
G5893436
UPC #
711307116973
Country of Origin
Unknown

Dimensions

Height
157.45 mm
Length
90.05 mm
Width
295.35 mm
Outlet Diameter
14 mm
Inlet Diameter
14 mm

Details

Item
A/C Evaporator Core

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.