
TOY TERCEL 88-83
Mfr # EV3150AC
Zoro # G702147963
original price: $61.75
5% off
new price: $58.65
/eaKey Features
Outlet Type
Male Insert Oring
Outlet Diameter
22.23 mm
Height
225.43 mm
Length
82.55 mm
Inlet Type
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EV3150AC
Zoro #
G702147963
UPC #
711000000000
Country of Origin
Unknown
Dimensions
Outlet Diameter
22.23 mm
Height
225.43 mm
Length
82.55 mm
Width
260.35 mm
Inlet Diameter
19.05 mm
Details
Outlet Type
Male Insert Oring
Inlet Type
Female
Item
A/C Evaporator Core
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.