Zoro Homepage

Toyota Corolla 13-11 Compressor, Co29097C

  • Mfr # CO29097C

  • Zoro # G5397851


original price: $388.99
5% off
new price: $366.99
/ea
Free Shipping & Returns

Key Features

Features
Control Valve
Compressor Type
TSE14C
Pulley Diameter
120 mm
Mounting Style
Boss
Suction Port Diameter (mm)
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO29097C
Zoro #
G5397851
UPC #
711307443727
Country of Origin
Unknown

Dimensions

Pulley Diameter
120 mm
Suction Port Diameter (mm)
18 mm
Discharge Port Size
15 mm

Details

Features
Control Valve
Compressor Type
TSE14C
Mounting Style
Boss
Item
A/C Compressor Assembly
Gauge Line
55 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.