Zoro Homepage

Toyota Sienna 15-11 Compressor, Co29042C

  • Mfr # CO29042C

  • Zoro # G5391719


original price: $323.99
5% off
new price: $304.99
/ea
Free Shipping & Returns

Key Features

Features
Control Valve
Voltage
12V
Pulley Diameter
115 mm
Gauge Line
54 mm
Discharge Port Size
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO29042C
Zoro #
G5391719
UPC #
711307409556
Country of Origin
Unknown

Dimensions

Pulley Diameter
115 mm
Discharge Port Size
15 mm
Suction Port Diameter (mm)
18 mm

Details

Features
Control Valve
Voltage
12V
Gauge Line
54 mm
Item
A/C Compressor Assembly
Number of Grooves
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.