Zoro Homepage

Toyota:Denso 10Pa20C W/Clutch

  • Mfr # CO25003C

  • Zoro # G200562763


original price: $336.99
6% off
new price: $315.99
/ea
Free Shipping & Returns

Key Features

Pulley Diameter
120 mm
Mounting Style
Direct
Gauge Line
65 mm
Number of Grooves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO25003C
Zoro #
G200562763
UPC #
711307086368
Country of Origin
Unknown

Dimensions

Pulley Diameter
120 mm

Details

Item
A/C Compressor Assembly
Mounting Style
Direct
Gauge Line
65 mm
Number of Grooves
4

Description

Toyota:Denso 10Pa20C W/Clutch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.