Toyota:New Denso 10Pa15L W/Clutch New Compressor, Co22040C

  • Mfr # CO22040C

  • Zoro # G5387817


product price:  $245.99
/ea
Free Shipping & Returns

Key Features

Pulley Diameter
120 mm
Compressor Type
Piston
Mounting Style
Direct
Number of Wires
1
Mounting Distance
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO22040C
Zoro #
G5387817
UPC #
711307316694
Country of Origin
Unknown

Dimensions

Pulley Diameter
120 mm

Details

Compressor Type
Piston
Mounting Style
Direct
Item
A/C Compressor Assembly
Number of Wires
1
Mounting Distance
70 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.