
Uac Blower Motr, BM4036C
Mfr # BM4036C
Zoro # G100624806
product price: $50.79
/eaKey Features
Voltage
12V
Features
Flanged
Wheel Height
75 mm
Connector Type
Male
Rotation
Counter Clockwise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BM4036C
Zoro #
G100624806
UPC #
-
Country of Origin
Unknown
Dimensions
Wheel Height
75 mm
Wheel Diameter
152 mm
Details
Voltage
12V
Features
Flanged
Item
HVAC Blower Motor
Connector Type
Male
Rotation
Counter Clockwise
Vented
Yes
Number of Terminals
1
Description
Uac Blower Motr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.