Zoro Homepage

Uac Condensor, CN4902PFC

  • Mfr # CN4902PFC

  • Zoro # G700561808


original price: $136.99
8% off
new price: $125.99
/ea
Free Shipping & Returns

Key Features

Includes
Drier
Material
Aluminum
Color
Black
Thickness
0.87 in
Construction
Parallel Flow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN4902PFC
Zoro #
G700561808
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
0.87 in

Details

Includes
Drier
Item
A/C Condenser
Material
Aluminum
Color
Black
Construction
Parallel Flow
Drier Material
Aluminum
Drier Color
Natural

Description

Uac Condensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.