Zoro Homepage

Universal Air Conditioning, CN3024PFC

  • Mfr # CN3024PFC

  • Zoro # G600626041


original price: $94.15
6% off
new price: $88.19
/ea
Free Shipping & Returns

Key Features

Inlet Diameter
10 mm
Outlet Diameter
16 mm
Height
536 mm
Width
674 mm
Thickness
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN3024PFC
Zoro #
G600626041
UPC #
711307348046
Country of Origin
Unknown

Dimensions

Inlet Diameter
10 mm
Outlet Diameter
16 mm
Height
536 mm
Width
674 mm
Thickness
16 mm
Fin Height (mm)
8

Details

Item
A/C Condenser

Description

Universal Air Conditioning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.