
Universal Air Conditioning, CN3287PFC
Mfr # CN3287PFC
Zoro # G000565001
original price: $108.99
9% off
new price: $98.15
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Thickness
16 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CN3287PFC
Zoro #
G000565001
UPC #
711307362073
Country of Origin
Unknown
Dimensions
Thickness
16 mm
Details
Material
Aluminum
Color
Black
Item
A/C Condenser
Description
Universal Air Conditioning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.