
Universal Air Conditioning, CN3384PFC
Mfr # CN3384PFC
Zoro # G500566027
original price: $88.89
6% off
new price: $82.95
/ea
Free Shipping & Returns
Key Features
Height
12.24 in
Width
24-1/4 in
Material
Aluminum
Thickness
0.63 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CN3384PFC
Zoro #
G500566027
UPC #
711307030781
Country of Origin
Unknown
Dimensions
Height
12.24 in
Width
24-1/4 in
Thickness
0.63 in
Details
Material
Aluminum
Color
Natural
Item
A/C Condenser
Description
Universal Air Conditioning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.