Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UNIVERSAL AIR CONDITIONING

  • Mfr # CN3532PFC

  • Zoro # G902068358


original price: $112.99
9% off
new price: $101.99
/ea
Free Shipping & Returns

Key Features

Inlet Diameter
15.4 mm
Outlet Diameter
15.5 mm
Height
402 mm
Thickness
18.6 mm
Top Mounts
673 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN3532PFC
Zoro #
G902068358
UPC #
711000000000
Country of Origin
Unknown

Dimensions

Inlet Diameter
15.4 mm
Outlet Diameter
15.5 mm
Height
402 mm
Thickness
18.6 mm

Details

Top Mounts
673 mm
Bottom Mounts
673 mm
Item
A/C Condenser

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.