Zoro Homepage

UNIVERSAL AIR CONDITIONING

  • Mfr # CN3667PFXC

  • Zoro # G602149975


original price: $101.99
7% off
new price: $93.85
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Includes
Drier
Color
Natural
Thickness
16 mm
Drier Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN3667PFXC
Zoro #
G602149975
UPC #
711000000000
Country of Origin
Unknown

Dimensions

Thickness
16 mm

Details

Material
Aluminum
Includes
Drier
Color
Natural
Item
A/C Condenser
Drier Material
Aluminum
Drier Color
Natural

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.