Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Air Conditioning, Cn3765Pfc

  • Mfr # CN3765PFC

  • Zoro # G9629342


original price: $82.75
9% off
new price: $74.49
/ea

Key Features

Inlet Diameter
6.8 mm
Outlet Diameter
6.8 mm
Thickness
18.1 mm
Core Height
304.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN3765PFC
Zoro #
G9629342
UPC #
711307195657
Country of Origin
Unknown

Dimensions

Inlet Diameter
6.8 mm
Outlet Diameter
6.8 mm
Thickness
18.1 mm
Core Height
304.8 mm

Details

Item
A/C Condenser

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.