Zoro Homepage

Universal Air Conditioning, Cn3881Pfxc

  • Mfr # CN3881PFXC

  • Zoro # G9630751


original price: $115.99
9% off
new price: $104.99
/ea
Free Shipping & Returns

Key Features

Inlet Diameter
14 mm
Outlet Diameter
10.5 mm
Height
390 mm
Width
555 mm
Thickness
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN3881PFXC
Zoro #
G9630751
UPC #
711307184798
Country of Origin
Unknown

Dimensions

Inlet Diameter
14 mm
Outlet Diameter
10.5 mm
Height
390 mm
Width
555 mm
Thickness
16 mm
Fin Height (mm)
5

Details

Item
A/C Condenser

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.